Apply to be a TradeMaster!
Main product image of 5.5" C-Flange Pool & Spa Motor, 56J (230/115V, 1-1/2 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

5.5" C-Flange Pool & Spa Motor, 56J (230/115V, 1-1/2 HP, 3450 RPM)

Brand:
US Motors
SKU:
EST1152
Rating:
(0)
Q&A:
(0)
5.5" C-Flange Pool & Spa Motor, 56J (230/115V, 1-1/2 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$452.01 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
5.5" C-Flange Pool & Spa Motor, 56J (230/115V, 1-1/2 HP, 3450 RPM)

Features:
  • Two Compartment
  • Triple Bearing Protection
  • Thermally Protected
  • 1081 Design
  • Shaft Threads - 7/16-20 UNF-2A
  • Class B Insulated
  • Open Dripproof
  • Continuous Duty
  • 122 F Ambient
  • 303 Stainless Steel Shaft
  • Sealed Ball Bearings
  • Voltage Selection Device (Dual Voltage Only)
  • Discount Symbol: DS-FPS

Note: Image may not be actual representation of item.

Specs

–
Type:

Capacitor Start

Voltage:

230/115V

Horse Power:

1-1/2

RPM:

3450

Phase:

1

Rotation:

Reversible

Frame:

56J

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy