Apply to be a TradeMaster!
Pump Motor Open Dripproof, Face Mounting, 3 HP, 3,450 Nameplate RPM, 208-230V AC, EU3002

Pump Motor Open Dripproof, Face Mounting, 3 HP, 3,450 Nameplate RPM, 208-230V AC, EU3002

Brand:
US Motors
SKU:
EU3002
Rating:
(0)
Q&A:
(0)
Pump Motor Open Dripproof, Face Mounting, 3 HP, 3,450 Nameplate RPM, 208-230V AC, EU3002
$764.92 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCWSE
Product Highlight: Material
Rolled Steel
Product Highlight: Horse Power
3 HP
Product Highlight: RPM
3450 RPM

Description

–
EU3002 is a Pump Motor Open Dripproof, Face Mounting, 3 HP, 3,450 Nameplate RPM, 208-230V AC manufactured by Us Motors.

Specs

–
Enclosure Type:

ODP

Phase:

1

Rotation:

CCWSE

Material:

Rolled Steel

Horse Power:

3

RPM:

3450

Speeds:

2

Frame Size:

56J

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy