Apply to be a TradeMaster!
Main product image of AVSS15 Pool and Spa Motor
Magnifying glass
Hover image to zoom
AVSS15 Pool and Spa Motor
Magnifying glass
Hover image to zoom
$893.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: Three Phase
  • THP: 2.40
  • HP: 1 1/2
  • KW: 1.1
  • Stack: 2.25"
  • RPM: Variable
  • Frame: 56Y
  • Diameter: 6.5"
  • Enclosure: TEFC
  • Phase: Single
  • Voltage: 230
  • Rotation: CCWSE
  • Overload: Electronic
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings Size: 6203 / 6304
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6203
  • Bearings OSE Size: 6304
  • Mounting: Square Flange
  • Amperage: 10.0
  • Shaft Type: Single AFFINITY Programmable Variable Speed Motor and Control|Switchless Design 6.5" Dia.|Threaded Shaft: Category "S" & "J"|Premium Eff Full SF Full Rated|Square & C-Flange TEFC
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy