Apply to be a TradeMaster!
Main product image of GM43 3-Phase TEFC General Purpose Motor, 213T Frame (575V, 7.5 HP, 1770 RPM)
Magnifying glass
Hover image to zoom

GM43 3-Phase TEFC General Purpose Motor, 213T Frame (575V, 7.5 HP, 1770 RPM)

Brand:
US Motors
SKU:
GM43
Rating:
(0)
Q&A:
(0)
GM43 3-Phase TEFC General Purpose Motor, 213T Frame (575V, 7.5 HP, 1770 RPM)
Magnifying glass
Hover image to zoom
$2,132.93 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
1770 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors GM43 (Model GM43) is a 7 1/2 HP HP 3 cooling tower duty motor rated for 575 V, 60 Hz, 1770 RPM. It features a TEFC enclosure, a 213 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient inverter duty and 10:1 (6-60 hz) speed range variable torque.

Specs

–
Horse Power:

7.5

RPM:

1770

Voltage:

575v

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy