Apply to be a TradeMaster!
Main product image of GM55 3-Phase TEFC General Purpose Motor, 256T Frame (575V, 20 HP, 1775 RPM)
Magnifying glass
Hover image to zoom

GM55 3-Phase TEFC General Purpose Motor, 256T Frame (575V, 20 HP, 1775 RPM)

Brand:
US Motors
SKU:
GM55
Rating:
(0)
Q&A:
(0)
GM55 3-Phase TEFC General Purpose Motor, 256T Frame (575V, 20 HP, 1775 RPM)
Magnifying glass
Hover image to zoom
$2,918.81 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
1775 RPM
Product Highlight: Horse Power
20 HP

Description

–
The US Motors GM55 (Model GM55) is a 20 HP HP 3 cooling tower duty motor rated for 575 V, 60 Hz, 1775 RPM. It features a TEFC enclosure, a 256 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient inverter duty and 10:1 (6-60 hz) speed range variable torque.

Specs

–
Phase:

3

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

575v

Horse Power:

20

RPM:

1775

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy