Apply to be a TradeMaster!
Main product image of DN38 3-Phase TEFC General Purpose Motor, 445T Frame (380/460V, 125 HP, 1185 RPM), H125P3F
Magnifying glass
Hover image to zoom

DN38 3-Phase TEFC General Purpose Motor, 445T Frame (380/460V, 125 HP, 1185 RPM), H125P3F

Brand:
US Motors
SKU:
H125P3F
Rating:
(0)
Q&A:
(0)
DN38 3-Phase TEFC General Purpose Motor, 445T Frame (380/460V, 125 HP, 1185 RPM), H125P3F
Magnifying glass
Hover image to zoom
$19,495.28 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 1700 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 380v
Product Highlight: RPM
1185 RPM
Product Highlight: Horse Power
125 HP

Description

–
The US Motors H125P3F (Model DN38) is a 125 HP three-phase general purpose motor rated for 460 V, 60 Hz, 1185 RPM. It features a TE enclosure, a 445 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOSTILE DUTY and premium efficient.

Specs

–
RPM:

1185

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Voltage:

460v

380v

Horse Power:

125

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy