Apply to be a TradeMaster!
Main product image of JA62 3-Phase TEFC General Purpose Motor, 444T Frame (460V, 125 HP, 1790/2685 RPM), H125T2C
Magnifying glass
Hover image to zoom

JA62 3-Phase TEFC General Purpose Motor, 444T Frame (460V, 125 HP, 1790/2685 RPM), H125T2C

Brand:
US Motors
SKU:
H125T2C
Rating:
(0)
Q&A:
(0)
JA62 3-Phase TEFC General Purpose Motor, 444T Frame (460V, 125 HP, 1790/2685 RPM), H125T2C
Magnifying glass
Hover image to zoom
$16,376.46 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 1660 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1790, 2685 RPM
Product Highlight: Horse Power
125 HP

Description

–
The US Motors H125T2C (Model JA62) is a 125 HP HP 3 definite purpose three phase motor rated for 460 V, 60 Hz, 1790 RPM. It features a TEFC enclosure, a 444 frame and horz-footed mounting. Additional features include TEFC & TENV, HOSTILE DUTY inverter duty and 20:1 (3-60 hz) speed range constant torque.

Specs

–
Horse Power:

125

RPM:

1790

2685

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Voltage:

460v

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy