Apply to be a TradeMaster!
Main product image of DN34 3-Phase TEFC General Purpose Motor, 447T Frame (380/460V, 150 HP, 1190 RPM), H150P3F
Magnifying glass
Hover image to zoom

DN34 3-Phase TEFC General Purpose Motor, 447T Frame (380/460V, 150 HP, 1190 RPM), H150P3F

Brand:
US Motors
SKU:
H150P3F
Rating:
(0)
Q&A:
(0)
DN34 3-Phase TEFC General Purpose Motor, 447T Frame (380/460V, 150 HP, 1190 RPM), H150P3F
Magnifying glass
Hover image to zoom
$21,696.46 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 2025 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 380v
Product Highlight: RPM
1190 RPM
Product Highlight: Horse Power
150 HP

Description

–
The US Motors H150P3F (Model DN34) is a 150 HP three-phase general purpose motor rated for 460 V, 60 Hz, 1190 RPM. It features a TE enclosure, a 447 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOSTILE DUTY and premium efficient.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

460v

380v

RPM:

1190

Horse Power:

150

Phase:

3

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy