Apply to be a TradeMaster!
Main product image of JA63 3-Phase TEFC General Purpose Motor, 445T Frame (460V, 150 HP, 1785/2680 RPM), H150T2C
Magnifying glass
Hover image to zoom

JA63 3-Phase TEFC General Purpose Motor, 445T Frame (460V, 150 HP, 1785/2680 RPM), H150T2C

Brand:
US Motors
SKU:
H150T2C
Rating:
(0)
Q&A:
(0)
JA63 3-Phase TEFC General Purpose Motor, 445T Frame (460V, 150 HP, 1785/2680 RPM), H150T2C
Magnifying glass
Hover image to zoom
$19,343.52 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 1700 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
2680, 1785 RPM
Product Highlight: Horse Power
150 HP

Description

–
The US Motors H150T2C (Model JA63) is a 150 HP three-phase definite purpose three phase motor rated for 460 V, 60 Hz, 1785 RPM. It features a TEFC enclosure, a 445 frame and horz-footed mounting. Additional features include TEFC & TENV, HOSTILE DUTY inverter duty and 20:1 (3-60 hz) speed range constant torque.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Voltage:

460v

RPM:

2680

1785

Horse Power:

150

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy