Apply to be a TradeMaster!
Main product image of HL14 3-Phase TEFC General Purpose Motor, 447TS Frame (460V, 200 HP, 3575 RPM), H200P1FS
Magnifying glass
Hover image to zoom

HL14 3-Phase TEFC General Purpose Motor, 447TS Frame (460V, 200 HP, 3575 RPM), H200P1FS

Brand:
US Motors
SKU:
H200P1FS
Rating:
(0)
Q&A:
(0)
HL14 3-Phase TEFC General Purpose Motor, 447TS Frame (460V, 200 HP, 3575 RPM), H200P1FS
Magnifying glass
Hover image to zoom
$25,463.52 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 2025 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
3575 RPM
Product Highlight: Horse Power
200 HP

Description

–
The US Motors H200P1FS (Model HL14) is a 200 HP three-phase general purpose motor rated for 460 V, 60 Hz, 3575 RPM. It features a TEFC enclosure, a 447 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOSTILE DUTY and premium efficient.

Specs

–
Horse Power:

200

Phase:

3

RPM:

3575

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

460v

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy