Apply to be a TradeMaster!
Main product image of JC89 3-Phase TEFC General Purpose Motor, 364T Frame (230V, 60 HP, 1790 RPM), H60T2B
Magnifying glass
Hover image to zoom

JC89 3-Phase TEFC General Purpose Motor, 364T Frame (230V, 60 HP, 1790 RPM), H60T2B

Brand:
US Motors
SKU:
H60T2B
Rating:
(0)
Q&A:
(0)
JC89 3-Phase TEFC General Purpose Motor, 364T Frame (230V, 60 HP, 1790 RPM), H60T2B
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 810 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1790 RPM
Product Highlight: Horse Power
60 HP

Description

–
The US Motors H60T2B (Model JC89) is a 60 HP three-phase definite purpose three phase motor rated for 230/460 V, 60 Hz, 1790 RPM. It features a TEFC enclosure, a 364 frame and horz-footed mounting. Additional features include TEFC & TENV, HOSTILE DUTY inverter duty and 20:1 (3-60 hz) speed range constant torque.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

230V

Horse Power:

60

RPM:

1790

Product Type:

Motor

Phase:

3

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy