Apply to be a TradeMaster!
Main product image of FJ58 3-Phase TEFC General Purpose Motor, 404T Frame (230/460V, 60 HP, 1190 RPM), H60T3B
Magnifying glass
Hover image to zoom

FJ58 3-Phase TEFC General Purpose Motor, 404T Frame (230/460V, 60 HP, 1190 RPM), H60T3B

Brand:
US Motors
SKU:
H60T3B
Rating:
(0)
Q&A:
(0)
FJ58 3-Phase TEFC General Purpose Motor, 404T Frame (230/460V, 60 HP, 1190 RPM), H60T3B
Magnifying glass
Hover image to zoom
$12,369.40 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 1160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1190 RPM
Product Highlight: Horse Power
60 HP

Description

–
The US Motors H60T3B (Model FJ58) is a 60 HP HP 3 definite purpose three phase motor rated for 230/460 V, 60 Hz, 1190 RPM. It features a TEFC enclosure and a 404 frame. Additional features include TEFC & TENV, HOSTILE DUTY inverter duty and 20:1 (3-60 hz) speed range constant torque.

Specs

–
Horse Power:

60

Voltage:

460v

230V

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

RPM:

1190

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy