Apply to be a TradeMaster!
Main product image of DM40 3-Phase TEFC General Purpose Motor, 365TS Frame (230/460V, 75 HP, 3565 RPM), H75V1BS
Magnifying glass
Hover image to zoom

DM40 3-Phase TEFC General Purpose Motor, 365TS Frame (230/460V, 75 HP, 3565 RPM), H75V1BS

Brand:
US Motors
SKU:
H75V1BS
Rating:
(0)
Q&A:
(0)
DM40 3-Phase TEFC General Purpose Motor, 365TS Frame (230/460V, 75 HP, 3565 RPM), H75V1BS
Magnifying glass
Hover image to zoom
$10,709.40 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 830 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
3565 RPM
Product Highlight: Horse Power
75 HP

Description

–
The US Motors H75V1BS (Model DM40) is a 75 HP three-phase definite purpose ACCU-SERIES motor rated for 230/460 V, 60 Hz, 3565 RPM. It features a TE enclosure, a 365 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOSTILE DUTY inverter duty, 20:1 (3-60 HZ) speed range variable torque and 5:1 (12-60 hz) speed range constant torque.

Specs

–
Phase:

3

Voltage:

460v

230V

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

75

RPM:

3565

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy