Apply to be a TradeMaster!
Main product image of 3-Phase TEFC General Purpose Motor, 213T (208-230/460V, 7-1/2 HP 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase TEFC General Purpose Motor, 213T (208-230/460V, 7-1/2 HP 1800 RPM)

Brand:
US Motors
SKU:
H7P2D
Rating:
(0)
Q&A:
(0)
3-Phase TEFC General Purpose Motor, 213T (208-230/460V, 7-1/2 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$1,611.79 each
Backorder
Backorder
Get it Fri, Oct 30 - Wed, Dec 2

Lift Gate

–
This product weighs 163 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
7-1/2 HP

Description

–
For pulp & paper plants, saw mills, mines, foundries, chemical plants, waste management facilities, and other process-related industries requiring protection within harsh operating conditions.

Features:
  • World Motor Features Except Where Noted
  • Class F Insulation, Class B Rise at Full Load on 60 Hertz Sine Wave Power
  • Cast Iron Frame (140: Rolled Steel), Cast Iron End Brackets
  • Stainless Steel Nameplate (with "CE" Mark) & Zinc Plated Hardware
  • Same Size Bearings (180-400 frames)
  • Shaft Slinger On Pulley End for IP54 Protection
  • Dual Voltage 230/460 Volts (1-100 HP)
  • 104 F Ambient, NEMA Design B Performance on 60 Hertz Sine Wave Power
  • Regreasable Ball Bearings 250 Frame & Up, Lifting Provisions 180 Frame & Up
  • Double Shielded Bearings 140-360, Open on 400-440
  • 1.15 Service Facto @ 60 Hz
  • Steel Fan Cover & Conduit Box
  • Field Convertible to F2 Mounting 180 Frame & Larger
  • Condensation Drains with Threaded Brass Breather Plugs
  • Conversion Kits: All Cast Iron Upgrade, C&D Flanges, Canopy Kits (except 320-360)

Note: Image may not be actual representation of item.

Specs

–
Type:

CTE

Voltage:

208-230/460v

Horse Power:

7-1/2

RPM:

1800

Phase:

3

Frame:

213T

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy