Apply to be a TradeMaster!
Main product image of GH04 3-Phase TEFC General Purpose Motor, 405TS Frame (200V, 100 HP, 1785 RPM), HD100P2ES
Magnifying glass
Hover image to zoom

GH04 3-Phase TEFC General Purpose Motor, 405TS Frame (200V, 100 HP, 1785 RPM), HD100P2ES

Brand:
US Motors
SKU:
HD100P2ES
Rating:
(0)
Q&A:
(0)
GH04 3-Phase TEFC General Purpose Motor, 405TS Frame (200V, 100 HP, 1785 RPM), HD100P2ES
Magnifying glass
Hover image to zoom
$7,707.05 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 980 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
100 HP

Description

–
The US Motors HD100P2ES (Model GH04) is a 100 HP three-phase general purpose motor rated for 230/460 V, 60 Hz, 1785 RPM. It features a TEFC enclosure, a 405 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY and premium efficient.

Specs

–
RPM:

1785

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Voltage:

200v

Horse Power:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy