Apply to be a TradeMaster!
Main product image of GE10 3-Phase TEFC General Purpose Motor, 215T Frame (200/208V, 10 HP, 1770 RPM), HD10P2H
Magnifying glass
Hover image to zoom

GE10 3-Phase TEFC General Purpose Motor, 215T Frame (200/208V, 10 HP, 1770 RPM), HD10P2H

Brand:
US Motors
SKU:
HD10P2H
Rating:
(0)
Q&A:
(0)
GE10 3-Phase TEFC General Purpose Motor, 215T Frame (200/208V, 10 HP, 1770 RPM), HD10P2H
Magnifying glass
Hover image to zoom
$1,385.87 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v, 208V
Product Highlight: RPM
1770 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors HD10P2H (Model GE10) is a 10 HP three-phase general purpose motor rated for 200/208 V, 60 Hz, 1770 RPM. It features a TEFC-IP54 enclosure, a 215 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY and premium efficient.

Specs

–
RPM:

1770

Phase:

3

Voltage:

200v

208V

Product Type:

Motor

Horse Power:

10

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy