Apply to be a TradeMaster!
Main product image of JL51 3-Phase TEFC General Purpose Motor, 256TC Frame (200V, 10 HP, 1180 RPM), HD10P3EC
Magnifying glass
Hover image to zoom

JL51 3-Phase TEFC General Purpose Motor, 256TC Frame (200V, 10 HP, 1180 RPM), HD10P3EC

Brand:
US Motors
SKU:
HD10P3EC
Rating:
(0)
Q&A:
(0)
JL51 3-Phase TEFC General Purpose Motor, 256TC Frame (200V, 10 HP, 1180 RPM), HD10P3EC
Magnifying glass
Hover image to zoom
$2,209.40 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1180 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors HD10P3EC (Model JL51) is a 10 HP three-phase general purpose motor rated for 208/460 V, 60 Hz, 1180 RPM. It features a TEFC-IP54 enclosure, a 256 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY, premium efficient and c face.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

200v

Product Type:

Motor

RPM:

1180

Phase:

3

Horse Power:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy