Apply to be a TradeMaster!
Main product image of GJ08 3-Phase TEFC General Purpose Motor, 445TS Frame (380/460V, 150 HP, 1800 RPM), HD150P2FS
Magnifying glass
Hover image to zoom

GJ08 3-Phase TEFC General Purpose Motor, 445TS Frame (380/460V, 150 HP, 1800 RPM), HD150P2FS

Brand:
US Motors
SKU:
HD150P2FS
Rating:
(0)
Q&A:
(0)
GJ08 3-Phase TEFC General Purpose Motor, 445TS Frame (380/460V, 150 HP, 1800 RPM), HD150P2FS
Magnifying glass
Hover image to zoom
$15,525.87 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 1650 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
380v, 460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
150 HP

Description

–
The US Motors HD150P2FS (Model GJ08) is a 150 HP three-phase general purpose motor rated for 460 V, 60 Hz, 1790 RPM. It features a TEFC enclosure, a 445 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY and premium efficient.

Specs

–
RPM:

1800

Horse Power:

150

Product Type:

Motor

Voltage:

380v

460v

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy