Apply to be a TradeMaster!
Main product image of GB53 3-Phase 254T Hostile Duty Motor (230/460V, 15 HP, 1800 RPM)
Magnifying glass
Hover image to zoom

GB53 3-Phase 254T Hostile Duty Motor (230/460V, 15 HP, 1800 RPM)

Brand:
US Motors
SKU:
HD15P2E
Rating:
(0)
Q&A:
(0)
GB53 3-Phase 254T Hostile Duty Motor (230/460V, 15 HP, 1800 RPM)
Magnifying glass
Hover image to zoom
$1,866.98 each
In Stock
In Stock
Get 26 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
15 HP
Product Highlight: Amperage
36 Amps

Description

–
Cast iron frame & end brackets, TEFC enclosure, premium efficient, 1.15 service factor at 60 Hz, 3ph, corrosion resistant mill & chemical duty paint, field convertible to F2 mounting. Old model#: GB03

Specs

–
Voltage:

230/460v

Horse Power:

15

RPM:

1800

Phase:

3

Amperage:

36

Frame:

254T

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy