Apply to be a TradeMaster!
Main product image of HW13 3-Phase TEFC General Purpose Motor, 143TC Frame (230V, 1 HP, 1760 RPM), HD1V2BC
Magnifying glass
Hover image to zoom

HW13 3-Phase TEFC General Purpose Motor, 143TC Frame (230V, 1 HP, 1760 RPM), HD1V2BC

Brand:
US Motors
SKU:
HD1V2BC
Rating:
(0)
Q&A:
(0)
HW13 3-Phase TEFC General Purpose Motor, 143TC Frame (230V, 1 HP, 1760 RPM), HD1V2BC
Magnifying glass
Hover image to zoom
$567.49 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
1 HP

Description

–
The US Motors HD1V2BC (Model HW13) is a 1 HP three-phase definite purpose motor rated for 460 V, 60 Hz, 1765 RPM. It features a TEFC-IP54 enclosure, a 143 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY inverter duty c-face, 20:1 (3-60 HZ) variable torque and 5:1 (12-60 hz) constant torque.

Specs

–
Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Voltage:

230V

Horse Power:

1

RPM:

1760

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy