Apply to be a TradeMaster!
Main product image of GB10 3-Phase TEFC General Purpose Motor, 256T Frame (200/208V, 20 HP, 1775 RPM), HD20P2H
Magnifying glass
Hover image to zoom

GB10 3-Phase TEFC General Purpose Motor, 256T Frame (200/208V, 20 HP, 1775 RPM), HD20P2H

Brand:
US Motors
SKU:
HD20P2H
Rating:
(0)
Q&A:
(0)
GB10 3-Phase TEFC General Purpose Motor, 256T Frame (200/208V, 20 HP, 1775 RPM), HD20P2H
Magnifying glass
Hover image to zoom
$2,032.93 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 200v
Product Highlight: RPM
1775 RPM
Product Highlight: Horse Power
20 HP

Description

–
The US Motors HD20P2H (Model GB10) is a 20 HP three-phase general purpose motor rated for 200/208 V, 60 Hz, 1775 RPM. It features a TEFC-IP54 enclosure, a 256 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY and premium efficient.

Specs

–
Phase:

3

RPM:

1775

Product Type:

Motor

Horse Power:

20

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

208V

200v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy