Apply to be a TradeMaster!
Main product image of GA51 3-Phase TEFC General Purpose Motor, 284T Frame (230V, 25 HP, 1775 RPM), HD25V2B
Magnifying glass
Hover image to zoom

GA51 3-Phase TEFC General Purpose Motor, 284T Frame (230V, 25 HP, 1775 RPM), HD25V2B

Brand:
US Motors
SKU:
HD25V2B
Rating:
(0)
Q&A:
(0)
GA51 3-Phase TEFC General Purpose Motor, 284T Frame (230V, 25 HP, 1775 RPM), HD25V2B
Magnifying glass
Hover image to zoom
$2,548.22 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 330 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1775 RPM
Product Highlight: Horse Power
25 HP

Description

–
The US Motors HD25V2B (Model GA51) is a 25 HP three-phase definite purpose motor rated for 230/460 V, 60 Hz, 1775 RPM. It features a TEFC-IP54 enclosure, a 284 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY inverter duty, 20:1 (3-60 HZ) variable torque and 5:1 (12-60 hz) constant torque.

Specs

–
Voltage:

230V

RPM:

1775

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

25

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy