Apply to be a TradeMaster!
Main product image of GF24 3-Phase TEFC General Purpose Motor, 184TC Frame (200V, 2 HP, 1175 RPM), HD2P3EC
Magnifying glass
Hover image to zoom

GF24 3-Phase TEFC General Purpose Motor, 184TC Frame (200V, 2 HP, 1175 RPM), HD2P3EC

Brand:
US Motors
SKU:
HD2P3EC
Rating:
(0)
Q&A:
(0)
GF24 3-Phase TEFC General Purpose Motor, 184TC Frame (200V, 2 HP, 1175 RPM), HD2P3EC
Magnifying glass
Hover image to zoom
$867.49 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1175 RPM
Product Highlight: Horse Power
2 HP

Description

–
The US Motors HD2P3EC (Model GF24) is a 2 HP three-phase general purpose motor rated for 230/460 V, 60 Hz, 1175 RPM. It features a TEFC-IP54 enclosure, a 184 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY, premium efficient and c face.

Specs

–
Product Type:

Motor

RPM:

1175

Phase:

3

Horse Power:

2

Voltage:

200v

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy