Apply to be a TradeMaster!
Main product image of HW36 3-Phase TEFC General Purpose Motor, 145TC Frame (230V, 2 HP, 1745 RPM), HD2V2BC
Magnifying glass
Hover image to zoom

HW36 3-Phase TEFC General Purpose Motor, 145TC Frame (230V, 2 HP, 1745 RPM), HD2V2BC

Brand:
US Motors
SKU:
HD2V2BC
Rating:
(0)
Q&A:
(0)
HW36 3-Phase TEFC General Purpose Motor, 145TC Frame (230V, 2 HP, 1745 RPM), HD2V2BC
Magnifying glass
Hover image to zoom
$648.74 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1745 RPM
Product Highlight: Horse Power
2 HP

Description

–
The US Motors HD2V2BC (Model HW36) is a 2 HP three-phase definite purpose motor rated for 230/460 V, 60 Hz, 1750 RPM. It features a TEFC-IP54 enclosure, a 145 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY inverter duty c-face, 20:1 (3-60 HZ) variable torque and 5:1 (12-60 hz) constant torque.

Specs

–
Product Type:

Motor

RPM:

1745

Voltage:

230V

Phase:

3

Horse Power:

2

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy