Apply to be a TradeMaster!
Main product image of GA50 3-Phase TEFC General Purpose Motor, 286TS Frame (230V, 30 HP, 3560 RPM), HD30V1BS
Magnifying glass
Hover image to zoom

GA50 3-Phase TEFC General Purpose Motor, 286TS Frame (230V, 30 HP, 3560 RPM), HD30V1BS

Brand:
US Motors
SKU:
HD30V1BS
Rating:
(0)
Q&A:
(0)
GA50 3-Phase TEFC General Purpose Motor, 286TS Frame (230V, 30 HP, 3560 RPM), HD30V1BS
Magnifying glass
Hover image to zoom
$3,149.40 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 310 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3560 RPM
Product Highlight: Horse Power
30 HP

Description

–
The US Motors HD30V1BS (Model GA50) is a 30 HP three-phase definite purpose motor rated for 230/460 V, 60 Hz, 3560 RPM. It features a TEFC-IP54 enclosure, a 286 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY inverter duty, 20:1 (3-60 HZ) variable torque and 5:1 (12-60 hz) constant torque.

Specs

–
RPM:

3560

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Horse Power:

30

Voltage:

230V

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy