Apply to be a TradeMaster!
Main product image of GF07 3-Phase TEFC General Purpose Motor, 182T Frame (200V, 3 HP, 3535 RPM), HD3P1H
Magnifying glass
Hover image to zoom

GF07 3-Phase TEFC General Purpose Motor, 182T Frame (200V, 3 HP, 3535 RPM), HD3P1H

Brand:
US Motors
SKU:
HD3P1H
Rating:
(0)
Q&A:
(0)
GF07 3-Phase TEFC General Purpose Motor, 182T Frame (200V, 3 HP, 3535 RPM), HD3P1H
Magnifying glass
Hover image to zoom
$881.24 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
3535 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors HD3P1H (Model GF07) is a 3 HP three-phase general purpose motor rated for 200 V, 60 Hz, 3540 RPM. It features a TEFC-IP54 enclosure, a 182 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY and premium efficient.

Specs

–
RPM:

3535

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

200v

Phase:

3

Horse Power:

3

Product Type:

Motor

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy