Apply to be a TradeMaster!
Main product image of GE59 3-Phase TEFC General Purpose Motor, 213TC Frame (230V, 3 HP, 1180 RPM), HD3V3BC
Magnifying glass
Hover image to zoom

GE59 3-Phase TEFC General Purpose Motor, 213TC Frame (230V, 3 HP, 1180 RPM), HD3V3BC

Brand:
US Motors
SKU:
HD3V3BC
Rating:
(0)
Q&A:
(0)
GE59 3-Phase TEFC General Purpose Motor, 213TC Frame (230V, 3 HP, 1180 RPM), HD3V3BC
Magnifying glass
Hover image to zoom
$1,345.87 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1180 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors HD3V3BC (Model GE59) is a 3 HP three-phase definite purpose motor rated for 230/460 V, 60 Hz, 1180 RPM. It features a TEFC-IP54 enclosure, a 213 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY inverter duty c-face, 20:1 (3-60 HZ) variable torque and 5:1 (12-60 hz) constant torque.

Specs

–
Product Type:

Motor

RPM:

1180

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

230V

Horse Power:

3

Phase:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy