Apply to be a TradeMaster!
Main product image of JF54 3-Phase TEFC General Purpose Motor, 365T Frame (200V, 50 HP, 1190 RPM), HD50P3E
Magnifying glass
Hover image to zoom

JF54 3-Phase TEFC General Purpose Motor, 365T Frame (200V, 50 HP, 1190 RPM), HD50P3E

Brand:
US Motors
SKU:
HD50P3E
Rating:
(0)
Q&A:
(0)
JF54 3-Phase TEFC General Purpose Motor, 365T Frame (200V, 50 HP, 1190 RPM), HD50P3E
Magnifying glass
Hover image to zoom
$6,018.81 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 680 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1190 RPM
Product Highlight: Horse Power
50 HP

Description

–
The US Motors HD50P3E (Model JF54) is a 50 HP three-phase general purpose motor rated for 208-230/460 V, 60 Hz, 1190 RPM. It features a TEFC-IP54 enclosure, a 365 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY and premium efficient.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

200v

Horse Power:

50

Phase:

3

Product Type:

Motor

RPM:

1190

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy