Apply to be a TradeMaster!
Main product image of JF56 3-Phase TEFC General Purpose Motor, 405T Frame (200V, 75 HP, 1190 RPM), HD75P3E
Magnifying glass
Hover image to zoom

JF56 3-Phase TEFC General Purpose Motor, 405T Frame (200V, 75 HP, 1190 RPM), HD75P3E

Brand:
US Motors
SKU:
HD75P3E
Rating:
(0)
Q&A:
(0)
JF56 3-Phase TEFC General Purpose Motor, 405T Frame (200V, 75 HP, 1190 RPM), HD75P3E
Magnifying glass
Hover image to zoom
$8,463.52 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 970 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1190 RPM
Product Highlight: Horse Power
75 HP

Description

–
The US Motors HD75P3E (Model JF56) is a 75 HP three-phase general purpose motor rated for 208-230/460 V, 60 Hz, 1190 RPM. It features a TEFC-IP54 enclosure, a 405 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), world motor HOSTILE DUTY and premium efficient.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

1190

Voltage:

200v

Product Type:

Motor

Horse Power:

75

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy