Apply to be a TradeMaster!
Main product image of DL55 3-Phase TEFC Close Coupled Motor, 286JM Frame (460V, 30 HP, 3560 RPM), HJ30P1BM
Magnifying glass
Hover image to zoom

DL55 3-Phase TEFC Close Coupled Motor, 286JM Frame (460V, 30 HP, 3560 RPM), HJ30P1BM

Brand:
US Motors
SKU:
HJ30P1BM
Rating:
(0)
Q&A:
(0)
DL55 3-Phase TEFC Close Coupled Motor, 286JM Frame (460V, 30 HP, 3560 RPM), HJ30P1BM
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 275 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
3560 RPM
Product Highlight: Horse Power
30 HP

Description

–
The US Motors HJ30P1BM (Model DL55) is a 30 HP three-phase special application close coupled pump motor rated for 230/460 V, 60 Hz, 3560 RPM. It features a TE enclosure, a 286 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient and JM shaft - footed.

Specs

–
Voltage:

460v

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

3560

Product Type:

Motor

Horse Power:

30

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy