Apply to be a TradeMaster!
Main product image of FV82 3-Phase Totally Enclosed General Purpose Motor, 182 Frame (230/460V, 3 HP, 1775 RPM), HN3T2BC
Magnifying glass
Hover image to zoom

FV82 3-Phase Totally Enclosed General Purpose Motor, 182 Frame (230/460V, 3 HP, 1775 RPM), HN3T2BC

Brand:
US Motors
SKU:
HN3T2BC
Rating:
(0)
Q&A:
(0)
FV82 3-Phase Totally Enclosed General Purpose Motor, 182 Frame (230/460V, 3 HP, 1775 RPM), HN3T2BC
Magnifying glass
Hover image to zoom
$1,208.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1775 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors HN3T2BC (Model FV82) is a 3 HP three-phase definite purpose three phase motor rated for 230/460 V, 60 Hz, 1775 RPM. It features a TENV enclosure, a 182 frame and horz-footed mounting. Additional features include TEFC & TENV, HOSTILE DUTY inverter duty and 20:1 (3-60 hz) speed range constant torque.

Specs

–
Voltage:

230V

460v

Product Type:

Motor

RPM:

1775

Horse Power:

3

Enclosure Type:

Totally Enclosed

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy