Apply to be a TradeMaster!
Main product image of FV86 3-Phase Totally Enclosed General Purpose Motor, 213 Frame (230/460V, 5 HP, 1785 RPM), HN5T2BC
Magnifying glass
Hover image to zoom

FV86 3-Phase Totally Enclosed General Purpose Motor, 213 Frame (230/460V, 5 HP, 1785 RPM), HN5T2BC

Brand:
US Motors
SKU:
HN5T2BC
Rating:
(0)
Q&A:
(0)
FV86 3-Phase Totally Enclosed General Purpose Motor, 213 Frame (230/460V, 5 HP, 1785 RPM), HN5T2BC
Magnifying glass
Hover image to zoom
$1,857.64 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 167 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
5 HP

Description

–
The US Motors HN5T2BC (Model FV86) is a 5 HP three-phase definite purpose three phase motor rated for 230/460 V, 60 Hz, 1785 RPM. It features a TENV enclosure, a 213 frame and horz-footed mounting. Additional features include TEFC & TENV, HOSTILE DUTY inverter duty and 20:1 (3-60 hz) speed range constant torque.

Specs

–
Voltage:

230V

460v

Product Type:

Motor

RPM:

1785

Horse Power:

5

Enclosure Type:

Totally Enclosed

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy