Apply to be a TradeMaster!
Main product image of FG24 3-Phase WPI Vertical High Thrust Motor, 256 Frame (230/460V, 20 HP, 1775 RPM), HO20V2BLG
Magnifying glass
Hover image to zoom

FG24 3-Phase WPI Vertical High Thrust Motor, 256 Frame (230/460V, 20 HP, 1775 RPM), HO20V2BLG

Brand:
US Motors
SKU:
HO20V2BLG
Rating:
(0)
Q&A:
(0)
FG24 3-Phase WPI Vertical High Thrust Motor, 256 Frame (230/460V, 20 HP, 1775 RPM), HO20V2BLG
Magnifying glass
Hover image to zoom
$5,710.58 each
In Stock
In Stock
Get 5 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1775 RPM
Product Highlight: Horse Power
20 HP

Description

–
The US Motors HO20V2BLG (Model FG24) is a 20 HP three-phase vertical motors rated for 230/460 V, 60 Hz, 1775 RPM. It features a WPI enclosure, a 256 frame and vert mounting. Additional features include three phase weather protected type i (WPI), HOLLOSHAFT high thrust, inverter duty and BALLOMATIC.

Specs

–
RPM:

1775

Voltage:

230V

460v

Phase:

3

Horse Power:

20

Product Type:

Motor

Enclosure Type:

WPI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy