Apply to be a TradeMaster!
Main product image of HF23 3-Phase WPI Vertical High Thrust Motor, 445 Frame (460V, 250 HP, 1780 RPM), HO250P2SLHX
Magnifying glass
Hover image to zoom

HF23 3-Phase WPI Vertical High Thrust Motor, 445 Frame (460V, 250 HP, 1780 RPM), HO250P2SLHX

Brand:
US Motors
SKU:
HO250P2SLHX
Rating:
(0)
Q&A:
(0)
HF23 3-Phase WPI Vertical High Thrust Motor, 445 Frame (460V, 250 HP, 1780 RPM), HO250P2SLHX
Magnifying glass
Hover image to zoom
$37,047.99 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 1600 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1780 RPM
Product Highlight: Horse Power
250 HP

Description

–
The US Motors HO250P2SLHX (Model HF23) is a 250 HP three-phase vertical motors rated for 460 V, 60 Hz, 1780 RPM. It features a WPI enclosure, a 445 frame and vert mounting. Additional features include three phase weather protected type i (WPI), HOLLOSHAFT high thrust, premium efficient and SINEWAVE OPTIMIZED.

Specs

–
Voltage:

460v

RPM:

1780

Phase:

3

Enclosure Type:

WPI

Horse Power:

250

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy