Apply to be a TradeMaster!
Main product image of 3-Phase WPI Vertical Motor, 364 Frame (220/380-44V, 60 HP, 1785/1785 RPM), HO60P2RLG
Magnifying glass
Hover image to zoom

3-Phase WPI Vertical Motor, 364 Frame (220/380-44V, 60 HP, 1785/1785 RPM), HO60P2RLG

Brand:
US Motors
SKU:
HO60P2RLG
Rating:
(0)
Q&A:
(0)
3-Phase WPI Vertical Motor, 364 Frame (220/380-44V, 60 HP, 1785/1785 RPM), HO60P2RLG
Magnifying glass
Hover image to zoom
$10,358.11 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 730 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220v, 380-44V
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
60 HP

Description

–
This item is a 3-Phase WPI Vertical Motor, 364 Frame (220/380-44V, 60 HP, 1785/1785 RPM), HO60P2RLG manufactured by US Motors.

Specs

–
Enclosure Type:

WPI

Voltage:

220v

380-44V

Product Type:

Motor

Phase:

3

RPM:

1785

Horse Power:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy