Apply to be a TradeMaster!
Main product image of JB45 3-Phase TEFC Vertical High Thrust Motor, 447TP Frame (150 HP, 1790 RPM), HT150P2CLG
Magnifying glass
Hover image to zoom

JB45 3-Phase TEFC Vertical High Thrust Motor, 447TP Frame (150 HP, 1790 RPM), HT150P2CLG

Brand:
US Motors
SKU:
HT150P2CLG
Rating:
(0)
Q&A:
(0)
JB45 3-Phase TEFC Vertical High Thrust Motor, 447TP Frame (150 HP, 1790 RPM), HT150P2CLG
Magnifying glass
Hover image to zoom
$37,252.46 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 2300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1790 RPM
Product Highlight: Horse Power
150 HP

Description

–
The US Motors HT150P2CLG (Model JB45) is a 150 HP three-phase vertical motors rated for 460 V, 60 Hz, 1790 RPM. It features a TEFC enclosure, a 447 frame and vert mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOLLOSHAFT high thrust, premium efficient and SINEWAVE OPTIMIZED.

Specs

–
Phase:

3

Product Type:

Motor

Horse Power:

150

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

1790

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy