Apply to be a TradeMaster!
Main product image of JB44 3-Phase TEFC Vertical High Thrust Motor, 447TP Frame (460V, 200 HP, 1785 RPM), HT200P2CLG
Magnifying glass
Hover image to zoom

JB44 3-Phase TEFC Vertical High Thrust Motor, 447TP Frame (460V, 200 HP, 1785 RPM), HT200P2CLG

Brand:
US Motors
SKU:
HT200P2CLG
Rating:
(0)
Q&A:
(0)
JB44 3-Phase TEFC Vertical High Thrust Motor, 447TP Frame (460V, 200 HP, 1785 RPM), HT200P2CLG
Magnifying glass
Hover image to zoom
$46,089.99 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 2300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
200 HP

Description

–
The US Motors HT200P2CLG (Model JB44) is a 200 HP three-phase vertical motors rated for 460 V, 60 Hz, 1785 RPM. It features a TEFC enclosure, a 447 frame and vert mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOLLOSHAFT high thrust, premium efficient and SINEWAVE OPTIMIZED.

Specs

–
Voltage:

460v

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

RPM:

1785

Horse Power:

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy