Apply to be a TradeMaster!
Main product image of HT20P2BLE Vertical Hollow Shaft Motor
Magnifying glass
Hover image to zoom
HT20P2BLE Vertical Hollow Shaft Motor
Magnifying glass
Hover image to zoom
$6,254.12 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Three Phase
  • HP: 20
  • Frame: 256TP
  • Enclosure: TEFC
  • Phase: Three
  • Voltage: 230/460
  • Type: TUS
  • Down Thrust: 3300 LBS
  • Base Diameter: 10
  • Coupling Height: 22.094"
  • Coupling Bore Size: 1
  • Coupling Keyway: 1/4 Vertical HOLLOSHAFT High Thrust Motors - "P" Base,|Three Phase Totally Enclosed Fan Cooled (TEFC) Premium Efficient|SINEWAVE OPTIMIZED|Class F Insulation, Class B Rise at Full Load|1.15 Service Factor|Maximum 40C Ambient, 3,300 Feet Altitude|230/460 Volt Motors Suitable for 230V PWS on 250-320 Frame|30 HP & Below Can Be Rerated for 208/415 Volt, 50 Hertz Operation at 1.0 Service Factor|Premium Efficient Design|Special Balance|115 Volt Space Heater|Corrosion Resistant Mill & Chemical Duty Paint|Refer to Page viii for Guidelines & Compatibility with VFD's
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy