Apply to be a TradeMaster!
Main product image of FS95 3-Phase TEFC Vertical High Thrust Motor, 449TP Frame (460V, 250 HP, 1785 RPM), HT250P2CLJX
Magnifying glass
Hover image to zoom

FS95 3-Phase TEFC Vertical High Thrust Motor, 449TP Frame (460V, 250 HP, 1785 RPM), HT250P2CLJX

Brand:
US Motors
SKU:
HT250P2CLJX
Rating:
(0)
Q&A:
(0)
FS95 3-Phase TEFC Vertical High Thrust Motor, 449TP Frame (460V, 250 HP, 1785 RPM), HT250P2CLJX
Magnifying glass
Hover image to zoom
$53,142.93 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 3600 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
250 HP

Description

–
The US Motors HT250P2CLJX (Model FS95) is a 250 HP three-phase vertical motors rated for 460 V, 60 Hz, 1785 RPM. It features a TEFC enclosure, a 449 frame and vert mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOLLOSHAFT high thrust, premium efficient and SINEWAVE OPTIMIZED.

Specs

–
Phase:

3

Voltage:

460v

RPM:

1785

Horse Power:

250

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy