Apply to be a TradeMaster!
Main product image of FL96 3-Phase TEFC Vertical High Thrust Motor, 286TPA Frame (30 HP, 1770 RPM), HT30P2BLF
Magnifying glass
Hover image to zoom

FL96 3-Phase TEFC Vertical High Thrust Motor, 286TPA Frame (30 HP, 1770 RPM), HT30P2BLF

Brand:
US Motors
SKU:
HT30P2BLF
Rating:
(0)
Q&A:
(0)
FL96 3-Phase TEFC Vertical High Thrust Motor, 286TPA Frame (30 HP, 1770 RPM), HT30P2BLF
Magnifying glass
Hover image to zoom
$7,945.23 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 330 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1770 RPM
Product Highlight: Horse Power
30 HP

Description

–
The US Motors HT30P2BLF (Model FL96) is a 30 HP three-phase vertical motors rated for 230/460 V, 60 Hz, 1770 RPM. It features a TEFC enclosure, a 286 frame and vert mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOLLOSHAFT high thrust, premium efficient and SINEWAVE OPTIMIZED.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

RPM:

1770

Product Type:

Motor

Horse Power:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy