Apply to be a TradeMaster!
Main product image of HW66 3-Phase TEFC Vertical High Thrust Motor, 213TP Frame (230/460V, 7.5 HP, 3530 RPM), HT7P1BLE
Magnifying glass
Hover image to zoom

HW66 3-Phase TEFC Vertical High Thrust Motor, 213TP Frame (230/460V, 7.5 HP, 3530 RPM), HT7P1BLE

Brand:
US Motors
SKU:
HT7P1BLE
Rating:
(0)
Q&A:
(0)
HW66 3-Phase TEFC Vertical High Thrust Motor, 213TP Frame (230/460V, 7.5 HP, 3530 RPM), HT7P1BLE
Magnifying glass
Hover image to zoom
$3,788.22 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 210 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
3530 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors HT7P1BLE (Model HW66) is a 7.5 HP three-phase vertical motors rated for 230/460 V, 60 Hz, 3537 RPM. It features a TEFC enclosure, a 213 frame and vert mounting. Additional features include three phase totally enclosed fan cooled (TEFC), HOLLOSHAFT high thrust, premium efficient and SINEWAVE OPTIMIZED.

Specs

–
Horse Power:

7.5

Voltage:

460v

230V

RPM:

3530

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy