Apply to be a TradeMaster!
Main product image of FH52 3-Phase TEFC General Purpose Motor, 256T Frame (230/460V, 10 HP, 1180/970 RPM), HW10V3E2
Magnifying glass
Hover image to zoom

FH52 3-Phase TEFC General Purpose Motor, 256T Frame (230/460V, 10 HP, 1180/970 RPM), HW10V3E2

Brand:
US Motors
SKU:
HW10V3E2
Rating:
(0)
Q&A:
(0)
FH52 3-Phase TEFC General Purpose Motor, 256T Frame (230/460V, 10 HP, 1180/970 RPM), HW10V3E2
Magnifying glass
Hover image to zoom
$4,257.64 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 340 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1180, 970 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors HW10V3E2 (Model FH52) is a 10 HP three-phase cooling tower duty motor rated for 230/460 V, 60 Hz, 1180 RPM. It features a TEFC enclosure, a 256 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), premium efficient inverter duty and 10:1 (6-60 HZ) speed range variable torque.

Specs

–
Product Type:

Motor

RPM:

1180

970

Voltage:

230V

460v

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Horse Power:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy