Apply to be a TradeMaster!
Main product image of FH37 3-Phase TEFC General Purpose Motor, 184T Frame (200V, 5 HP, 1755 RPM), HW5V2H2
Magnifying glass
Hover image to zoom

FH37 3-Phase TEFC General Purpose Motor, 184T Frame (200V, 5 HP, 1755 RPM), HW5V2H2

Brand:
US Motors
SKU:
HW5V2H2
Rating:
(0)
Q&A:
(0)
FH37 3-Phase TEFC General Purpose Motor, 184T Frame (200V, 5 HP, 1755 RPM), HW5V2H2
Magnifying glass
Hover image to zoom
$1,296.24 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1755 RPM
Product Highlight: Horse Power
5 HP

Description

–
The US Motors HW5V2H2 (Model FH37) is a 5 HP three-phase cooling tower duty motor rated for 200 V, 60 Hz, 1755 RPM. It features a TEFC enclosure, a 184 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), premium efficient inverter duty and 10:1 (6-60 HZ) speed range variable torque.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

5

Product Type:

Motor

Phase:

3

RPM:

1755

Voltage:

200v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy