Apply to be a TradeMaster!
Main product image of 1-Phase ODP Special Application Jet Pump Motor, 56J (115/230V, 1/2 HP, 3600 RPM)
Magnifying glass
Hover image to zoom

1-Phase ODP Special Application Jet Pump Motor, 56J (115/230V, 1/2 HP, 3600 RPM)

Brand:
US Motors
SKU:
JJ0502-2V
Rating:
(0)
Q&A:
(0)
1-Phase ODP Special Application Jet Pump Motor, 56J (115/230V, 1/2 HP, 3600 RPM)
Magnifying glass
Hover image to zoom
$267.76 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
For jet pumps, booster pumps, centrifugal pumps, lawn sprinkler pumps.

Features:
  • 303 Stainless Steel Shaft
  • C-Face: 7/16-20 UNF2A thread
  • Square Flange: 1/2-20 UNC-2A thread
  • Ball Bearings (Locked Drive End Bearing)
  • Continuous Duty
  • 60 Hz
  • E-Z Access Motor Cover
  • 104 F Ambient
  • Automatic Reset Thermal Overload Protector
  • Round Frame (Without Base), NEMA 56C C-Face or Square Flange Mounting
  • Power Leads Supplied for Proper Connection to Pressure Switch
  • Voltage Selector Switch (Numbers ending with "-2V" and "UPR")

Specs

–
Type:

Capacitor Start

Voltage:

115/230V

Horse Power:

1/2

RPM:

3600

Phase:

1

Enclosure Type:

Open Drip Proof

Frame:

56J

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy