Apply to be a TradeMaster!
Main product image of T055DDB1747013J Single Phase ODP Capacitor Start Jet Pump Motor, 56YZ Frame (230V, 2 HP, 3600 RPM), JS2002-2
Magnifying glass
Hover image to zoom

T055DDB1747013J Single Phase ODP Capacitor Start Jet Pump Motor, 56YZ Frame (230V, 2 HP, 3600 RPM), JS2002-2

Brand:
US Motors
SKU:
JS2002-2
Rating:
(0)
Q&A:
(0)
T055DDB1747013J Single Phase ODP Capacitor Start Jet Pump Motor, 56YZ Frame (230V, 2 HP, 3600 RPM), JS2002-2
Magnifying glass
Hover image to zoom
$513.74 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
2 HP

Description

–
The US Motors JS2002-2 (Model T055DDB1747013J) is a 2 HP single-phase capacitor start special application motor rated for 230 V, 60 Hz, 3450 RPM. It features an ODP enclosure, a 48 frame and square flange mounting. Additional features include single phase open dripproof (ODP), jet pump square flange and two compartment product ez-access motors.

Specs

–
Horse Power:

2

Product Type:

Motor

RPM:

3600

Enclosure Type:

Open Drip Proof

Voltage:

230V

Phase:

Single Phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy