Apply to be a TradeMaster!
Direct Drive Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)

Direct Drive Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
LX7921
Rating:
(0)
Q&A:
(0)
Direct Drive Blower Motor, 48Y (115V, 1/3 HP, 1075 RPM)
$291.47 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
5.1 Amps

Description

–
Direct Drive Blower, 1/3HP, 115Vac, Single Phase, 1075 RPM, 4 Speed, 5.1 Amps, 48Y NEMA Frame Size, Open Air Over Enclosure, SAB Bearing, Flex Bracket Mount, CCW Lead End Rotation, Motor

Specs

–
Voltage:

115V

Horse Power:

1/3

RPM:

1075

Speeds:

4

Amperage:

5.1

Rotation:

CCW

Enclosure Type:

Open Air Over

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy