Apply to be a TradeMaster!
Main product image of Inducer Assembly (115V, 1/8 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
Inducer Assembly (115V, 1/8 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$176.11 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
115v 1/8hp 3450rpm INDUCER ASSY

Specs

–
Type:

Draft Inducer

Voltage:

115V

Horse Power:

1/8

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy