Apply to be a TradeMaster!
Main product image of B1880475900000B Single Phase PSC/Shaded Pole Draft Inducer Motor (115V, 1/30 HP, 3000 RPM), N200
Magnifying glass
Hover image to zoom

B1880475900000B Single Phase PSC/Shaded Pole Draft Inducer Motor (115V, 1/30 HP, 3000 RPM), N200

Brand:
US Motors
SKU:
N200
Rating:
(0)
Q&A:
(0)
B1880475900000B Single Phase PSC/Shaded Pole Draft Inducer Motor (115V, 1/30 HP, 3000 RPM), N200
Magnifying glass
Hover image to zoom
$112.49 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/30 HP

Description

–
The US Motors N200 (Model B1880475900000B) is a 1/30 HP single-phase shaded pole draft inducer motor rated for 115 V, 60 Hz, 3000 RPM. It features an open enclosure. Additional features include PSC or shaded pole design, thermally protected and lennox replacement.

Specs

–
Phase:

Single Phase

RPM:

3000

Horse Power:

1/30

Product Type:

Motor

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy