Shop Resideo Sale
Main product image of K055RJL2170011B Single Phase OAO PSC Fan & Blower Motor (208-230V, 3/4 HP, 1625 RPM, 3-Speed), NA1074
Magnifying glass
Hover image to zoom

K055RJL2170011B Single Phase OAO PSC Fan & Blower Motor (208-230V, 3/4 HP, 1625 RPM, 3-Speed), NA1074

Brand:
US Motors
SKU:
NA1074
Rating:
(0)
Q&A:
(0)
K055RJL2170011B Single Phase OAO PSC Fan & Blower Motor (208-230V, 3/4 HP, 1625 RPM, 3-Speed), NA1074
Magnifying glass
Hover image to zoom
$399.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v
Product Highlight: RPM
1625 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
The US Motors NA1074 (Model K055RJL2170011B) is a 0.75 HP single-phase permanent split capacitor double shaft fan and blower motor rated for 208-230 V, 60 Hz, 1625 RPM. It features an ODP enclosure, a 48 frame and hub/stud mounting. Additional features include 5.6" dia. open air over (OAO), hub mount (2-1/4") with adjustable hub length adapter and multi-speed without capacitor.

Specs

–
Enclosure Type:

Open Air Over

Horse Power:

3/4

RPM:

1625

Speeds:

3

Voltage:

208-230v

Product Type:

Motor

Phase:

Single Phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy