Shop Resideo Sale
Main product image of K055RLP2221011B Single Phase OAO PSC Fan & Blower Motor (115V, 1/8 HP, 1075 RPM, 3-Speed), NAL1006
Magnifying glass
Hover image to zoom

K055RLP2221011B Single Phase OAO PSC Fan & Blower Motor (115V, 1/8 HP, 1075 RPM, 3-Speed), NAL1006

Brand:
US Motors
SKU:
NAL1006-USMOTORS
Rating:
(0)
Q&A:
(0)
K055RLP2221011B Single Phase OAO PSC Fan & Blower Motor (115V, 1/8 HP, 1075 RPM, 3-Speed), NAL1006
Magnifying glass
Hover image to zoom
$253.74 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
The US Motors NAL1006-USMOTORS (Model K055RLP2221011B) is a 0.125 HP single-phase permanent split capacitor double shaft fan and blower motor rated for 115 V, 60 Hz, 1075 RPM. It features an OAO enclosure, a 48 frame and hub/stud mounting. Additional features include 5.6" dia. open air over (OAO), hub mount (2-1/4") with adjustable hub length adapter and multi-speed without capacitor.

Specs

–
Horse Power:

1/8

RPM:

1075

Product Type:

Motor

Enclosure Type:

Open Air Over

Phase:

Single Phase

Voltage:

115V

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy